
€1.49/ pieceexcl. VAT
€1.80incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size metric (M..) | 12 |
Length | 40 mm |
Head form | Cheese head |
Pitch thread | 1.75 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 912 |
Material quality | 10.9 (steel) |