
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7991 |
Series | DIN 7991 |
Material | Stainless steel |
Thread size metric (M..) | 3 |
Length | 12 mm |
Head form | Countersunk head |
Pitch thread | 0.5 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 7991 |
ISO standard | 10642 |
Material quality | Stainless steel A2 |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 09/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
74 In stock - Estimated delivery date 09/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
243 In stock - Estimated delivery date 09/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
38 In stock - Estimated delivery date 09/11/2026