
€0.18/ pieceexcl. VAT
€0.21incl. VAT
Sold per: 500Min. order: 500
1000 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7991 |
Series | DIN 7991 |
Material | Carbon steel |
Thread size metric (M..) | 5 |
Length | 20 mm |
Head form | Countersunk head |
Pitch thread | 0.8 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 7991 |
ISO standard | 10642 |
Material quality | 8.8 (steel) |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
195 In stock - Estimated delivery date 16/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
70 In stock - Estimated delivery date 16/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
198 In stock - Estimated delivery date 16/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
37 In stock - Estimated delivery date 16/11/2026