
€69.20/ pieceexcl. VAT
€83.73incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.20 | - |
10+ | €62.28 | 10.00% |
25+ | €55.36 | 20.00% |
50+ | €48.44 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded reducer |
Material | Steel |
Nominal inner diameter | 2" |
Nominal inner diameter 2 | 1.1/4" |
Connection | Internal thread (NPT) |
Pressure rating | 3000 psi |
C1 | R1/8 |
C2 | G1/8 |
F | 14 mm |
L | 10 mm |