
€18.90/ pieceexcl. VAT
€22.87incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.90 | - |
10+ | €17.01 | 10.00% |
25+ | €15.12 | 20.00% |
50+ | €13.23 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded reducer |
Material | Steel |
Nominal inner diameter | 1/4" |
Nominal inner diameter 2 | 1/8" |
Connection | Internal thread (NPT) |
Pressure rating | 3000 psi |