
€0.18/ pieceexcl. VAT
€0.22incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size in inches | 5/16 |
Material | Carbon steel |
Material quality | Grade 5 |
Kind of thread | UNF |
Surface protection | Untreated |
Type | Hex nut |
DIN standard | 934 |