
€0.15/ pieceexcl. VAT
€0.18incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 439B |
Series | DIN 439B |
Thread size metric (M..) | 10 |
Material | Carbon steel |
Material quality | 04 (steel) |
Kind of thread | Metric |
Pitch thread | 1.5 |
Surface protection | Untreated |
Type | Jam nut |
DIN standard | 439 |