
€0.14/ pieceexcl. VAT
€0.16incl. VAT
Sold per: 100Min. order: 100
3200 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 934 |
Series | DIN 934 |
Thread size metric (M..) | 12 |
Material | Carbon steel |
Material quality | 8 (steel) |
Kind of thread | Metric |
Pitch thread | 1.75 |
Surface protection | Untreated |
Type | Hex nut |
DIN standard | 934 |