
€0.46/ pieceexcl. VAT
€0.56incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 934 |
Series | DIN 934 |
Thread size metric (M..) | 16 |
Material | Carbon steel |
Material quality | 8 (steel) |
Kind of thread | Metric |
Pitch thread | 2 |
Height | 13 mm |
Wrench width | 24 mm |
Surface protection | Hot dip galvanized |
Type | Hex nut |
DIN standard | 934 |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 06/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
84 In stock - Estimated delivery date 06/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
273 In stock - Estimated delivery date 06/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
38 In stock - Estimated delivery date 06/11/2026