
€0.53/ pieceexcl. VAT
€0.65incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 18 |
Material | Steel |
Material quality | 8 (steel) |
Pitch thread | 15 |
Wrench width | 27 mm |
Surface protection | Galvanic/electrolytic zinc plated |