
€0.50/ pieceexcl. VAT
€0.61incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | ISO 4032 |
Series | ISO 4032 |
Thread size metric (M..) | 20 |
Material | Carbon steel |
Material quality | 8 (steel) |
Kind of thread | Metric |
Pitch thread | 2.5 |
Surface protection | Galvanic/electrolytic zinc plated |
Type | Hex nut |
DIN standard | 934 |
ISO standard | 4032 |