
€1.81/ pieceexcl. VAT
€2.19incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Length | 90 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 1.5 mm |