
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | UNF |
Thread size in inches | 1/4 in |
Length (inch) | 1/2 in |
DIN standard | 933 |
ISO standard | 4017 |