
€0.14/ pieceexcl. VAT
€0.17incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Length | 16 mm |
DIN standard | 933 |
ISO standard | 4017 |
Wrench width | 55 |
Pitch thread | 0.5 mm |
Head height | 2 mm |
Head form | Hexagon |