
€1.52/ pieceexcl. VAT
€1.84incl. VAT
Sold per: 25Min. order: 25
750 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Length | 50 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 2 mm |