
€0.13/ pieceexcl. VAT
€0.16incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Plastic |
Material quality | PA 6.6 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Length | 25 mm |
DIN standard | 933 |
ISO standard | 4017 |
Wrench width | 55 |
Pitch thread | 0.5 mm |
Head height | 2 mm |
Head form | Hexagon |