
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | Grade 5 |
Surface protection | Untreated |
Kind of thread | UNF |
Thread size in inches | 7/16 in |
Length (inch) | 1.1/4 in |
DIN standard | 933 |
ISO standard | 4017 |