
€1.23/ pieceexcl. VAT
€1.49incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Brass |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Length | 30 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 1.25 mm |
Head height | 5.3 mm |
Head form | Hexagon head |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 05/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
84 In stock - Estimated delivery date 05/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
279 In stock - Estimated delivery date 05/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
38 In stock - Estimated delivery date 05/11/2026