
€2.66/ pieceexcl. VAT
€3.22incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Brass |
Material quality | Cu2/Cu3 (brass) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Length | 25 mm |
DIN standard | 933 |
ISO standard | 4017 |
Wrench width | 13 |
Pitch thread | 1.25 mm |
Head height | 53 mm |
Head form | Hexagon |