
€0.12/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Length | 20 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 1 mm |
Head height | 4 mm |
Head form | Hexagon head |