
€0.12/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Length | 30 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 0.7 mm |
Head height | 2.8 mm |
Head form | Hexagon head |