
€9.66/ pieceexcl. VAT
€11.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
Length | 180 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 3 mm |
Head height | 15 mm |
Head form | Hexagon head |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 10/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
74 In stock - Estimated delivery date 10/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
232 In stock - Estimated delivery date 10/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
37 In stock - Estimated delivery date 10/11/2026