Hex bolt DIN 933 8.8 (steel) UNC NR.2x3.1/2

  • ERIKS:14466434
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Carbon steel
Material quality
8.8 (steel)
Surface protection
Untreated
Kind of thread
UNC
Thread size in inches
NR.2 in
Length (inch)
3.1/2 in
DIN standard
933
ISO standard
4017