
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | NR.2 in |
Length (inch) | 3.1/2 in |
DIN standard | 933 |
ISO standard | 4017 |