
€3.25/ pieceexcl. VAT
€3.93incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Steel |
Material quality | 8.8 (steel) |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | 5/8 in |
Length (inch) | 5/8 in |
DIN standard | 933 |
ISO standard | 4017 |
Head height | 99 mm |
Head form | Hexagon |