
€8.62/ pieceexcl. VAT
€10.43incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Length | 240 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 1.75 mm |
Head height | 7.5 mm |
Head form | Hexagon head |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
196 In stock - Estimated delivery date 12/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
70 In stock - Estimated delivery date 12/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
222 In stock - Estimated delivery date 12/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
37 In stock - Estimated delivery date 12/11/2026