
€1.89/ pieceexcl. VAT
€2.28incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | 10.9 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 18 |
Length | 10 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 2.5 mm |