
€1.41/ pieceexcl. VAT
€1.71incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Length | 130 mm |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |
Wrench width | 17 |
Pitch thread | 1.5 mm |
Head form | Hexagon head |