
€11.92/ pieceexcl. VAT
€14.42incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Carbon steel |
Material quality | Grade 8 |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | 7/8 in |
Length (inch) | 3.1/2 in |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |