
€106.04/ pieceexcl. VAT
€128.31incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Carbon steel |
Material quality | Grade 8 |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | 1.1/2" in |
Length (inch) | 6 in |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |