
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | 9/16 in |
Length (inch) | 2.1/4 in |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |