
€1.13/ pieceexcl. VAT
€1.37incl. VAT
Sold per: 25Min. order: 25
525 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Length | 70 mm |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |
Wrench width | 24 |
Pitch thread | 2 mm |
Head form | Hexagon head |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
212 In stock - Estimated delivery date 27/10/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
86 In stock - Estimated delivery date 27/10/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
217 In stock - Estimated delivery date 27/10/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
38 In stock - Estimated delivery date 27/10/2026