Hex bolt DIN 931 8.8 (steel) Galvanic/electrolytic zinc plated M12x90mm

  • ERIKS:23235103
  • Manufacturer:4043952231869
Image 1
Save to list

0,78 €/ pieceexcl. VAT

0,95 €incl. VAT

Sold per: 50Min. order: 50

400 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Carbon steel
Material quality
8.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
12
Length
90 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
19
Pitch thread
1.75 mm
Head form
Hexagon head