
€3.01/ pieceexcl. VAT
€3.64incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Carbon steel |
Material quality | 10.9 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 18 |
Length | 120 mm |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |