
€164.05/ pieceexcl. VAT
€198.50incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 110 |
Execution | Handwheel key |
Key size | Number 10 |
Wrench width | 17 x 25 mm |
Material | Steel |