
€131.75/ pieceexcl. VAT
€159.42incl. VAT
36 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 110 |
Execution | Handwheel key |
Key size | Number 0 |
Wrench width | 13 x 17 mm |
Material | Steel |