



€449.50/ pieceexcl. VAT
€543.90incl. VAT
23 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 951 |
Model | Hand membrane pump |
Maximum flow rate | 1800 l/h |
Discharge head | 15 m |
Max. suction head | 7 m |
Connection | Internal thread (BSPP) |
Connection size | 1.1/2" (40) |
Pump casing material | Cast iron |
Quality class of pump casing | EN-JL1040 |
Membrane material | NBR |
Sealing | NBR |
Operation | Handle |
Pump height | 370 mm |