Handle grip PVC type 520 20x100mm

  • ERIKS:12731296
Image 1
Handle of PVC
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
520
Material
PVC
Outer pipe diameter
20 mm
Length
100 mm
Colour
Black
Material specification
Polyvinylchloride