



€59.08/ pieceexcl. VAT
€71.49incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421K |
Execution | Hand wheel |
Shape | Hive |
Diameter handwheel | 50 mm |
Square dimensions | 6 mm |
Square dimensions 2 | 6.5 mm |
Material | Cast iron |
Surface protection | Coated |
ØD | 50 mm |
X | 6 mm |
Y | 6.5 mm |