



€127.50/ pieceexcl. VAT
€154.28incl. VAT
49 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421E |
Execution | Hand wheel |
Shape | Round |
Diameter handwheel | 240 mm |
Square dimensions | 17 mm |
Square dimensions 2 | 19 mm |
Material | Cast iron |
Surface protection | Coated |
ØD | 240 mm |
X | 17 mm |
Y | 19 mm |