





€77.27/ pieceexcl. VAT
€93.50incl. VAT
24 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421MN |
Execution | Hand wheel |
Shape | Hive |
Diameter handwheel | 125 mm |
Square dimensions | 12 mm |
Material | Aluminium |