Grommet CR 55 type DA i/d/b=9,5/13/8

  • ERIKS:12731173
Image 1
Image 2
Image 1
Image 2
Cable grommet of CR type DA, a high-grade flexible material for simple mounting. Colour: black. Hardness: 50-60 Shore A.


REACH compliant, but contains the following substances according to the SVHC list: ETU CAS No. 96-45-7
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DA
Material
CR
Hardness
50...60 Shore A
b
8 mm
B1
3 mm
B2
3 mm
d
13 mm
D
17.5 mm
i
9.5 mm
Colour
Black
Material specification
Chloroprene-elastomer