Grommet CR 55 type DA i/d/b=9/20/2

  • ERIKS:12731165
Image 1
Image 2
Image 1
Image 2
Cable grommet of CR type DA, a high-grade flexible material for simple mounting. Colour: black. Hardness: 50-60 Shore A.


REACH compliant, but contains the following substances according to the SVHC list: ETU CAS No. 96-45-7
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DA
Material
CR
Hardness
50...60 Shore A
b
2 mm
B1
3.25 mm
B2
3.25 mm
d
20 mm
D
27 mm
i
9 mm
Colour
Black
Material specification
Chloroprene-elastomer