Grommet CR 55 type DA i/d/b=6/10/1

  • ERIKS:12731126
Image 1
Image 2
Image 1
Image 2
Cable grommet of CR type DA, a high-grade flexible material for simple mounting. Colour: black. Hardness: 50-60 Shore A.


REACH compliant, but contains the following substances according to the SVHC list: ETU CAS No. 96-45-7
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DA
Material
CR
Hardness
50...60 Shore A
b
1 mm
B1
3 mm
B2
3 mm
d
10 mm
D
14 mm
i
6 mm
Colour
Black
Material specification
Chloroprene-elastomer