
57,10 €/ rollexcl. VAT
69,09 €incl. VAT
24 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | EGRAFLEX |
Width | 10 mm |
Thickness | 0.5 mm |
Roller length | 10000 mm |
Self-adhesive | Yes |
Surface structure | Crinkled |
Graphite purity | ≥99.85 % |
Ash content % | ≤0.15 % |
Density | 1.4 g/cm³ |
Max. temperature | 550 °C |
Weight loss %/hour at 670 C | <5 % |
Sulfur content PPM | ≤ 1000 |