Gear rack module 8 80X80 L=1000mm

  • ERIKS:13246520
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€392.50/ pieceexcl. VAT

€474.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
6
Module
8 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
72 mm
Width
80 mm
Total height
80 mm
Pressure angle
20 °