Gear rack module 5 50X50 L=3000mm

  • ERIKS:13246519
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€853.53/ pieceexcl. VAT

€1,032.77incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Module
5 mm
Length
3000 mm
Material
C45 (steel)
Pitch height
45 mm
Width
50 mm
Total height
50 mm
Pressure angle
20 °