Gear rack module 3 30X30 L=3000mm

  • ERIKS:13246516
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€159.30/ pieceexcl. VAT

€192.75incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Module
3 mm
Length
3000 mm
Material
C45 (steel)
Pitch height
27 mm
Width
30 mm
Total height
30 mm
Pressure angle
20 °