Gear rack module 2.5 25X25 L=3000mm

  • ERIKS:13246515
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€119.23/ pieceexcl. VAT

€144.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Module
2.5 mm
Length
3000 mm
Material
C45 (steel)
Pitch height
22.5 mm
Width
25 mm
Total height
25 mm
Pressure angle
20 °