Gear rack module 2 20X20 L=3000mm

  • ERIKS:13246514
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€86.16/ pieceexcl. VAT

€104.25incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Module
2 mm
Length
3000 mm
Material
C45 (steel)
Pitch height
18 mm
Width
20 mm
Total height
20 mm
Pressure angle
20 °